
Ceiling Fixture Box with Adjustable Bar Hanger
Item #: 0589692
Cat #: FBRS415
UPC: 018997722508
$ 27.66 EA
Company wide:
2,003
in stock
Documents & Guides
Ceiling Fixture Box with Bar Hanger, Metallic, Depth 1-1/2 Inch, Side Knockouts (4) 1/2 Inch, Bottom Knockouts (2) 1/2 Inch, Adjustable Length 16 Inch to 24 Inch, Fan Weight 70 lbs, Fixture Weight 110 Pounds, 15.6 Cubic Inches
Overview
Ceiling Fixture Box with Bar Hanger, Metallic, Depth 1-1/2 Inch, Side Knockouts (4) 1/2 Inch, Bottom Knockouts (2) 1/2 Inch, Adjustable Length 16 Inch to 24 Inch, Fan Weight 70 lbs, Fixture Weight 110 Pounds, 15.6 Cubic Inches
Asrlington's new super heavy-duty, plated steel fan/fixture box is the innovative alternative to existing bar hanger brackets, its heavy-duty construction eliminates the fan wobble you get with lighter weight products.
Also known as: 018997722508, FBRS415, ARLFBRS415, Fan box, New construction fan bar box
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Length: | 16 - 24 in, Adjustable |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 15.600 in³ |
| Knockout Diameter: | 1/2 in |
| Length: | 16 - 24 in, Adjustable |
| Depth: | 1 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 15.600 in³ |