Freedom, Irrigation, Pump Panel, Size N2, 480V

Item #: 0589620

Cat #: ECP5522CAF

UPC: 786685466705

$ 1749.35 EA
Company wide:
0 in stock
Documents & Guides
NEMA Size 2, Pump Panel, Irrigation, Rotary Disconnect, 50 Amp HMCPE Circuit Breaker, 25 Maximum Hp @ 480V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 29.10", W: 14.25", D: 8.47"***Heater Pack required for Overload Protection. Not rated for service entrance for PG&E***

Overview

NEMA Size 2, Pump Panel, Irrigation, Rotary Disconnect, 50 Amp HMCPE Circuit Breaker, 25 Maximum Hp @ 480V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 29.10", W: 14.25", D: 8.47"***Heater Pack required for Overload Protection. Not rated for service entrance for PG&E***

Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.

Also known as: 786685466705, ECP5522CAF, CUTECP5522CAF

Specifications

Family / Style: Freedom
Phase: 3
Poles: 3
Type: Pump Panel, Thermal Overload, Irrigation
Horsepower: 25
Volts AC Control: 480
Amps: 50
IP/NEMA Rating: NEMA 3R
Family / Style: Freedom
Poles: 3
Horsepower: 25
Amps: 50
Phase: 3
Type: Pump Panel, Thermal Overload, Irrigation
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R