12V Battery 8 Ah

Item #: 0589607

Cat #: 1280

UPC: 762158012709

$ 25.78 EA
Company wide:
212 in stock
Documents & Guides
12V, Rechargeable, Back-Up Battery, Lead Acid, Average Capacity: 8 Ah at 0.375 A. Terminals: F1-Faston Tab No. 187, Length: 5.94" Width: 2.56" Height: 3.74" Total height with tabs: 3.98"

Overview

12V, Rechargeable, Back-Up Battery, Lead Acid, Average Capacity: 8 Ah at 0.375 A. Terminals: F1-Faston Tab No. 187, Length: 5.94" Width: 2.56" Height: 3.74" Total height with tabs: 3.98"

ELK Sealed Lead Acid Batteries are excellent for the following applications with regard to size, Amp hour rating, and proper terminal connections: battery backup (for Access Control Systems, Fire Alarm Systems, and Security Alarm Systems), emergency lights, lighted exit signs, and uninterruptible power supplies.

Also known as: 762158012709, 1280, EKP1280

Specifications

Volts DC: 12
Amps: 8
Volts DC: 12
Amps: 8