170 Amp R-Rated Fuse for Motor Circuit Protection, 2540V

Item #: 0589455

Cat #: JCK-6R

UPC: 051712690065

Company wide:
0 in stock
Documents & Guides
170 Amp R-Rated Fuse for Motor Circuit Protection, 2540V

Overview

170 Amp R-Rated Fuse for Motor Circuit Protection, 2540V
Also known as: 051712690065, JCK-6R, BUSJCK6R

Specifications

Type: Current-Limiting, R-Rated
Class: R
Amps: 170
Interrupt Rating DC: 50 kA
Type: Current-Limiting, R-Rated
Amps: 170
Class: R
Interrupt Rating DC: 50 kA