Rack Panel, 19'', 1U

Item #: 0589438

Cat #: P19RP1UA

UPC: 783510770204

$ 66.54 EA
Company wide:
0 in stock
Documents & Guides
Panel, Rack Mounting, Size/Dims: 1U x 19 Inches, Material: Aluminum

Overview

Panel, Rack Mounting, Size/Dims: 1U x 19 Inches, Material: Aluminum
Also known as: 783510770204, P19RP1UA, HOFP19RP1UA

Specifications

Material: Aluminum
Material: Aluminum