PANCAKE IND PROX 2W AC MINI

Item #: 0589417

Cat #: E56CDL50A2EB1

UPC: 782113915791

$ 841.31 EA
Company wide:
0 in stock
Documents & Guides
Eaton E56 Series Pancake Style Inductive Proximity Sensor, Sensor dist: 50 mm, 400 mA max AC, 2 - Wire AC, NO or NC, 400 mA at 250 Vac, 3 Pin Mini Connector, 20-250 Vac input, < 2% accuracy, Auto reset, Un-shielded

Overview

Eaton E56 Series Pancake Style Inductive Proximity Sensor, Sensor dist: 50 mm, 400 mA max AC, 2 - Wire AC, NO or NC, 400 mA at 250 Vac, 3 Pin Mini Connector, 20-250 Vac input, < 2% accuracy, Auto reset, Un-shielded
Also known as: 782113915791, E56CDL50A2EB1, CUTE56CDL50A2EB1

Specifications

IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4