20A Hospital Grade Duplex Receptacle, 5-20R, White

Item #: 0589314

Cat #: 16362-PLW

UPC: 078477109120

$ 62.04 EA
Company wide:
0 in stock
Documents & Guides
Decora Plus Duplex Receptacle Outlet, Extra Heavy-Duty Hospital Grade, Power Indication, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White

Overview

Decora Plus Duplex Receptacle Outlet, Extra Heavy-Duty Hospital Grade, Power Indication, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White
Also known as: 078477109120, 16362-PLW, LEV16362PLW

Specifications

Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-20R
Type: Duplex, Self-Grounding
Volts AC: 120
Color: White
Type: Duplex, Self-Grounding
Amps: 20
NEMA Configuration: 5-20R