Step Light, Xenon, 1 Light, 18W, 12V, Black, Wedge Base

Item #: 0589312
Cat #: 9341-12
UPC: 785652934124
Call for price
Company wide:
0 in stock
Documents & Guides
Sea Gull Lighting; Deck Light; Ambiance; Wattage: 18/8/12 Wtt, 16.2/8/11.6 Wtt Watts Consumed; Voltage Rating: 12 V; Lamp Type: Wedge Xenon T5/wedge T5; Numberof Lamps: 1; Fixture Finish: Black Body, White Housing, Clear Lamp; Fixture Material: Die Cast Aluminum Body, Galvanized Steel Housing; Length: 4-1/2 In; Width:2-1/2 In; Length: 2-3/4 In; Extends: 3/8 In; Wire Length: 60 In (black); Mounting: Recessed; Lamp Included: No; Bulb Hours: 10000/2500/2000 Hr; Lumens: 210/57/120 Lm; Color Temperature: 2800/2650/2750 Deg K

Overview

Sea Gull Lighting; Deck Light; Ambiance; Wattage: 18/8/12 Wtt, 16.2/8/11.6 Wtt Watts Consumed; Voltage Rating: 12 V; Lamp Type: Wedge Xenon T5/wedge T5; Numberof Lamps: 1; Fixture Finish: Black Body, White Housing, Clear Lamp; Fixture Material: Die Cast Aluminum Body, Galvanized Steel Housing; Length: 4-1/2 In; Width:2-1/2 In; Length: 2-3/4 In; Extends: 3/8 In; Wire Length: 60 In (black); Mounting: Recessed; Lamp Included: No; Bulb Hours: 10000/2500/2000 Hr; Lumens: 210/57/120 Lm; Color Temperature: 2800/2650/2750 Deg K
Also known as: 785652934124, 9341-12, SEA934112

Specifications

Volts AC: 12
Wattage: 18
Color: Black
Diameter: 4 1/2 in
Length: 2.750 in
Volts AC: 12
Color: Black
Length: 2.750 in
Wattage: 18
Diameter: 4 1/2 in

Customer Reviews

No reviews for this product
(0)