Compression Lug, 2-Hole, Telecommunications Type, 350 MCM

Item #: 0589289

Cat #: BLU035D2TC38

UPC: 785037233262

$ 26.00 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, 2-Hole, Telecommunications Type, 350 MCM, 3/8 Inch Stud, Copper, BLU Lugs Are Suitable For Voltages Up To 35kV.

Overview

Compression Lug, 2-Hole, Telecommunications Type, 350 MCM, 3/8 Inch Stud, Copper, BLU Lugs Are Suitable For Voltages Up To 35kV.
Also known as: 785037233262, BLU035D2TC38, PENBLU035D2TC38

Specifications

Material: Copper
Stud Size: 3/8 in
Allowable Gauge Range: 350
Material: Copper
Allowable Gauge Range: 350
Stud Size: 3/8 in