Versa-Timer .2s-180s

Item #: 0589232

Cat #: TS6323P

UPC: 079458019711

$ 100.76 EA
Company wide:
0 in stock
Documents & Guides
1A, 24V, Time Delay & Timing Relays Versa-Timer .2s-180s

Overview

1A, 24V, Time Delay & Timing Relays Versa-Timer .2s-180s

The TS2 Series is designed for 24, 120 or 230VAC and the TS6 Series is designed for 12 or 24VDC. These series are capable of controlling load currents of up to 1A steady state, 10A inrush. Encapsulated circuitry and the reliability of a ±2% repeat accuracy make the TS2 and TS6 ideal for cost sensitive applications.

Also known as: 079458019711, TS6323P, LFUTS6323P

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount