10 Hp, HVX9000, VFD, N1

Item #: 0589212

Cat #: HVX010A1-4A1B1

UPC: 782116121106

Call for price
Company wide:
0 in stock
Documents & Guides
HVX9000 Series Open Drives. 10 Hp, 480V, NEMA 1, Alphanumeric, Input: 3-Phase, EMC H, Internal Brake Chopper Circuit, Standard Boards. Current: 14 Amp. Frame Size: FR5.

Overview

HVX9000 Series Open Drives. 10 Hp, 480V, NEMA 1, Alphanumeric, Input: 3-Phase, EMC H, Internal Brake Chopper Circuit, Standard Boards. Current: 14 Amp. Frame Size: FR5.
Also known as: 782116121106, HVX010A1-4A1B1, CUTHVX010A14A1B1

Specifications

Phase: 3
Horsepower: 10
Volts AC: 480
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Phase: 3
Volts AC: 480
Type: Variable Frequency Drive
Horsepower: 10
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)