Hvx9000 25hp 480v NEMA1 Hoa Keypad

Item #: 0589210

Cat #: HVX025A1-4A1B1

UPC: 782116121137

$ 15579.16 EA
Company wide:
0 in stock
Documents & Guides
Hvx9000 25hp 480v NEMA1 Hoa Keypad

Overview

Hvx9000 25hp 480v NEMA1 Hoa Keypad
Also known as: 782116121137, HVX025A1-4A1B1, CUTHVX025A14A1B1

Specifications

Amps: 38
Horsepower: 25
IP/NEMA Rating: NEMA 1
Amps: 38
IP/NEMA Rating: NEMA 1
Horsepower: 25