Hvx9000 7.5hp 480v NEMA1 Hoa Keypad

Item #: 0589208

Cat #: HVX007A1-4A1B1

UPC: 782116121090

Call for price
Company wide:
0 in stock
Documents & Guides
Hvx9000 7.5hp 480v NEMA1 Hoa Keypad

Overview

Hvx9000 7.5hp 480v NEMA1 Hoa Keypad
Also known as: 782116121090, HVX007A1-4A1B1, CUTHVX007A14A1B1

Specifications

IP/NEMA Rating: NEMA 1
Amps: 12
Horsepower: 7.500
IP/NEMA Rating: NEMA 1
Horsepower: 7.500
Amps: 12