Slide Dimmer, Fluorescent, Nova T, Black

Item #: 0589153

Cat #: NTF-10-277-BL

UPC: 027557699303

$ 344.25 EA
Company wide:
0 in stock
Nova T Preset Slide Dimmer, 1000W, 277V, 8A, Single Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Black

Overview

Nova T Preset Slide Dimmer, 1000W, 277V, 8A, Single Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Black

Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (small control), 277V/8A in black

Also known as: 027557699303, NTF-10-277-BL, LUTNTF10277BL

Specifications

Type: Slide, Preset, Single-Pole
Volts AC: 277
Mounting: Surface
Color: Black
Poles: 1
Wattage: 1000
Amps: 8
Family / Style: Nova T
Type: Slide, Preset, Single-Pole
Mounting: Surface
Poles: 1
Amps: 8
Volts AC: 277
Color: Black
Wattage: 1000
Family / Style: Nova T