
$ 508.86 EA
Company wide:
0
in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 2 Mm (0.08 Inch) Sensing Range, 2-wire, 20-250 Vac, 50/60 Hz, 12 Mm Diameter, Threaded Barrel, 3-pin Ac Micro Connector, Mounted On Pigtail Cable, Standard Frequency, N.o.
Overview
Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 2 Mm (0.08 Inch) Sensing Range, 2-wire, 20-250 Vac, 50/60 Hz, 12 Mm Diameter, Threaded Barrel, 3-pin Ac Micro Connector, Mounted On Pigtail Cable, Standard Frequency, N.o.
Also known as: 782114006603, E57LAL12A2SP, CUTE57LAL12A2SP
Specifications
| IP/NEMA Rating: | IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4 |
| Volts AC Range: | 20 - 250 |
| IP/NEMA Rating: | IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4 |
| Volts AC Range: | 20 - 250 |