Electronic Ballast, Fluorescent, T8, 2-Lamp, 32W, 120-277V

Item #: 0589084

Cat #: ICN-2M32-MC-35I

UPC: 781087037546

$ 54.27 EA
Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Fluorescent, Instant Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: F32T8, Ballast Factor: 0.88

Overview

Electronic Ballast, Fluorescent, Instant Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: F32T8, Ballast Factor: 0.88
Also known as: 781087037546, ICN-2M32-MC-35I, ADVICN2M32MC35I

Specifications

Type: Instant Start, Electronic
Wattage: 32
Family / Style: Centium
Shape: T8 (Tubular)
Volts AC Range: 120 - 277
Type: Instant Start, Electronic
Family / Style: Centium
Volts AC Range: 120 - 277
Wattage: 32
Shape: T8 (Tubular)