Grip Tie Roll, 0.75" x 75', Black

Item #: 0589003

Cat #: GT.75X9000

UPC: 089306182535

$ 105.61 EA
Company wide:
8 in stock
Documents & Guides
Grip Tie Roll, 0.75 Inch x 75 Feet, Black, PA6/PP, Black

Overview

Grip Tie Roll, 0.75 Inch x 75 Feet, Black, PA6/PP, Black

For custom-cut lengths, HellermannTyton offers the hook and loop strap in various colors in a 5 yard roll and our stand black up to a 25 yard roll. Ideal for job site applications, desired lengths can be cut on the spot. The Grip Tie is reusable, adjustable, releasable, and easy to install.

Also known as: 089306182535, GT.75X9000, TYNGT75X9000

Specifications

Width: 3/4 in
Color: Black
Length: 75 ft
Package Type: Bag
Width: 3/4 in
Length: 75 ft
Color: Black
Package Type: Bag