30" UNASSEMBLED HIGH PERFORMANCE FAN W/ PEDESTAL MOUNT 1/3 HP

Item #: 0588968

Cat #: UHP30P

UPC: 686334799010

$ 870.77 EA
Company wide:
0 in stock
30 In Unassembled High Performance Fan W/ Pedestal Mount, 1/3 Hp

Overview

30 In Unassembled High Performance Fan W/ Pedestal Mount, 1/3 Hp
Also known as: 686334799010, UHP30P, TPIUHP30P

Specifications

Mounting: Pedestal
Standards: California Proposition 65
Mounting: Pedestal
Standards: California Proposition 65