Compression Lug, Flanged, 262 MCM, 2-Hole Stud 1/2", Copper

Item #: 0588912

Cat #: BBLU035DFL

UPC: 785037226684

$ 28.26 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, Flanged, Diesel Locomotive Cable Range 262 MCM, 2-Hole Stud 1/2 Inch, Copper, BBLU Lugs Are Suitable For Use at Voltage Up to 35kV.

Overview

Compression Lug, Flanged, Diesel Locomotive Cable Range 262 MCM, 2-Hole Stud 1/2 Inch, Copper, BBLU Lugs Are Suitable For Use at Voltage Up to 35kV.
Also known as: 785037226684, BBLU035DFL, PENBBLU035DFL

Specifications

Material: Copper
Allowable Gauge Range: 262.6
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Allowable Gauge Range: 262.6