6" PVC 90° Elbow, 48" Radius, Schedule 40, Gray, Bell End

Item #: 0588882

Cat #: 6P90X48WBE

UPC: 088700015777

$ 504.33 EA
Company wide:
0 in stock
Documents & Guides
6 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Type Schedule 40, Gray, Bell End

Overview

6 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Type Schedule 40, Gray, Bell End
Also known as: 088700015777, 6P90X48WBE

Specifications

Color: Gray
Material: PVC
Diameter: 6 in
Angle: 90°
Color: Gray
Diameter: 6 in
Material: PVC
Angle: 90°