30.5 Mm, Heavy-duty, Assembled Push-pull Unit

Item #: 0588871

Cat #: 10250T979C47-3

UPC: 782114722695

$ 467.45 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Red Standard Operator, 3 Position, Operating Mode: Maintained Push, Momentary Pull, 40 Mm, Illuminated, 24 Vac/vdc, 2nc

Overview

30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Red Standard Operator, 3 Position, Operating Mode: Maintained Push, Momentary Pull, 40 Mm, Illuminated, 24 Vac/vdc, 2nc
Also known as: 782114722695, 10250T979C47-3, CUT10250T979C473

Specifications

Size: 40 mm
Material: Plastic
Type: 2NC
Size: 40 mm
Type: 2NC
Material: Plastic