
11A Fuse, Fast-Acting Ferrule, for Multi-Meters, 1000V
Item #: 0588857
Cat #: DMM-B-11A
UPC: 051712618427
$ 50.77 EA
Company wide:
391
in stock
Documents & Guides
Fast-Acting Ferrule Fuse for Multi-Meters, 11 Amp, 1000 Volts, Melamine Tube, Nickel Plated Brass Endcaps, Not intended for branch circuit protection, Intended to carry 100% of rated current indefinitely
Overview
Fast-Acting Ferrule Fuse for Multi-Meters, 11 Amp, 1000 Volts, Melamine Tube, Nickel Plated Brass Endcaps, Not intended for branch circuit protection, Intended to carry 100% of rated current indefinitely
This Eaton Bussmann fast acting fuse is a non-indicating fuse that is not intended for branch circuit protection.
Also known as: 051712618427, DMM-B-11A, BUSDMMB11A
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Color: | Maroon |
| Volts AC: | 1kV |
| Volts DC: | 1000 |
| Length: | 1 3/8 in |
| Mounting: | Cartridge |
| Amps: | 11 |
| Class: | Midget |
| Interrupt Rating DC: | 1 kA |
| Interrupt Rating AC: | 20 kA |
| Diameter: | 13/32 in |
| Color: | Maroon |
| Volts DC: | 1000 |
| Mounting: | Cartridge |
| Class: | Midget |
| Interrupt Rating AC: | 20 kA |
| Speed: | Fast Acting |
| Volts AC: | 1kV |
| Length: | 1 3/8 in |
| Amps: | 11 |
| Interrupt Rating DC: | 1 kA |