NEMA Full Voltage Non-reversing Starter

Item #: 0588856

Cat #: AN16TN0CC

UPC: 782114216941

$ 41756.08 EA
Company wide:
0 in stock
Documents & Guides
NEMA Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size 6, 3-pole, Interchangeable Heater Overload Relay, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil

Overview

NEMA Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size 6, 3-pole, Interchangeable Heater Overload Relay, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil
Also known as: 782114216941, AN16TN0CC, CUTAN16TN0CC

Specifications

Family / Style: Freedom
Size: 6
Family / Style: Freedom
Size: 6