
Ceiling Box, Round, 4" Diameter, New Work/Nail-On Type, Polycarbonate
Item #: 0588775
Cat #: PC234-N
UPC: 085339980254
$ 4.36 EA
Company wide:
9,046
in stock
Documents & Guides
Ceiling Box, Round, 4 Inch Diameter, New Work/Nail-On Type, Polycarbonate, For Use With Nonmetallic Sheathed Cable
Overview
Ceiling Box, Round, 4 Inch Diameter, New Work/Nail-On Type, Polycarbonate, For Use With Nonmetallic Sheathed Cable
Allied Moulded's Fixture Support Boxes Are Used For New Work Residential Construction, and Rated Two Hours in Fire Resistive Walls, and Rated for 50 Pounds.
Also known as: 085339980254, PC234-N, ALLPC234N, 4/0 nailed on, 4-0 nailer
Specifications
| Depth: | 2 3/8 in |
| Color: | Black |
| Mounting: | Nail On |
| Cubic Inches: | 23 in³ |
| Depth: | 2 3/8 in |
| Mounting: | Nail On |
| Color: | Black |
| Cubic Inches: | 23 in³ |