Fan Downrod, 24", Antique Bronze

Item #: 0588543

Cat #: P2605-20

UPC: 785247138999

$ 72.75 EA
Company wide:
0 in stock
Documents & Guides
Fan Downrod, 24 inch, Antique Bronze

Overview

Fan Downrod, 24 inch, Antique Bronze
Also known as: 785247138999, P2605-20, PROP260520

Specifications

Color: Antique Bronze
Width: 24 in
Standards: California Proposition 65
Color: Antique Bronze
Standards: California Proposition 65
Width: 24 in