Electronic Low-Voltage Dimmer, Stone

Item #: 0588517

Cat #: MSCELV-600M-ST

UPC: 027557802710

Company wide:
0 in stock
Documents & Guides
Electronic Low-Voltage Dimmer, 600W, 120V, Multi-Location/Single Pole, Color: Stone

Overview

Electronic Low-Voltage Dimmer, 600W, 120V, Multi-Location/Single Pole, Color: Stone

Maestro Dimmer - Satin Finish, Electronic Low-Voltage, Multi-location/single-pole, 120V/600W in stone

Also known as: 027557802710, MSCELV-600M-ST, LUTMSCELV600MST

Specifications

Wattage: 600
Volts AC: 120
Family / Style: Maestro
Mounting: Surface
Poles: 1
Color: Stone
Type: Single-Pole, Multi-Location, Electronic Low-Voltage
Wattage: 600
Family / Style: Maestro
Poles: 1
Type: Single-Pole, Multi-Location, Electronic Low-Voltage
Volts AC: 120
Mounting: Surface
Color: Stone