Compression Lug, Copper, 1-Hole

Item #: 0588514

Cat #: LCAXN3/0-12-X

UPC: 613056257757

$ 21.25 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, Copper, 1-Hole, Flex, 3/0 AWG, Narrow Tongue, 1/2" Stud

Overview

Compression Lug, Copper, 1-Hole, Flex, 3/0 AWG, Narrow Tongue, 1/2" Stud
Also known as: 613056257757, LCAXN3/0-12-X, PDTLCAXN3012X

Specifications

Material: Copper
Mounting: 1-Hole
Color: Gold
Allowable Gauge Range: 3/0
Stud Size: 1/2 in
Material: Copper
Color: Gold
Stud Size: 1/2 in
Mounting: 1-Hole
Allowable Gauge Range: 3/0