LED Undercabinet, 36", 20.8 Watt, 1520 Lumen, 3000K, 120V

Item #: 0588464

Cat #: P700004-028-30

UPC: 785247220038

Call for price
Company wide:
0 in stock
LED Undercabinet, 36 Inch, 20.8 Watt, 1520 Lumen, 3000K, 120 Volt, Dimmable, White Finish

Overview

LED Undercabinet, 36 Inch, 20.8 Watt, 1520 Lumen, 3000K, 120 Volt, Dimmable, White Finish

The HIDE-A-LITE V linear undercabinet fixture provides the ideal solution for residential and light commercial applications. Extruded aluminum construction featuring a lens design to optimizes light distribution to ensure proper illumination.

Also known as: 785247220038, P700004-028-30, PROP70000402830

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Length: 3 ft, 36 in
Lumens: 1520
Color: White
Wattage: 20.800
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Family / Style: Hide-A-Lite
Color Temperature: 3000 (Warm White)
Length: 3 ft, 36 in
Color: White
Standards: California Proposition 65
Dimmable: Yes
Volts AC: 120
Lumens: 1520
Wattage: 20.800
Light Technology: LED
Family / Style: Hide-A-Lite