LED Undercabinet, 36", 20.8 Watt, 1520 Lumen, 3000K, 120V

Item #: 0588462

Cat #: P700004-020-30

UPC: 785247220045

Call for price
Company wide:
0 in stock
LED Undercabinet, 36 Inch, 20.8 Watt, 1520 Lumen, 3000K, 120 Volt, Dimmable, Black Finish

Overview

LED Undercabinet, 36 Inch, 20.8 Watt, 1520 Lumen, 3000K, 120 Volt, Dimmable, Black Finish

The HIDE-A-LITE V linear undercabinet fixture provides the ideal solution for residential and light commercial applications. Extruded aluminum construction featuring a lens design to optimizes light distribution to ensure proper illumination.

Also known as: 785247220045, P700004-020-30, PROP70000402030

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Length: 3 ft, 36 in
Color: Black
Lumens: 1520
Wattage: 20.800
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Family / Style: Hide-A-Lite
Color Temperature: 3000 (Warm White)
Length: 3 ft, 36 in
Lumens: 1520
Standards: California Proposition 65
Dimmable: Yes
Volts AC: 120
Color: Black
Wattage: 20.800
Light Technology: LED
Family / Style: Hide-A-Lite