LED Undercabinet, 24", 14.8 Watt, 1050 Lumen, 3000K, 120V

Item #: 0588460

Cat #: P700003-028-30

UPC: 785247220014

$ 50.00 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
LED Undercabinet, 24 Inch, 14.8 Watt, 1050 Lumen, 3000K, 120 Volt, Dimmable, White Finish

Overview

LED Undercabinet, 24 Inch, 14.8 Watt, 1050 Lumen, 3000K, 120 Volt, Dimmable, White Finish

The HIDE-A-LITE V linear undercabinet fixture provides the ideal solution for residential and light commercial applications. Extruded aluminum construction featuring a lens design to optimizes light distribution to ensure proper illumination.

Also known as: 785247220014, P700003-028-30, PROP70000302830

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1050
Volts AC: 120
Length: 24 in , 2 ft
Color: White
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Wattage: 14.800
Family / Style: Hide-A-Lite
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Light Technology: LED
Wattage: 14.800
Lumens: 1050
Length: 24 in , 2 ft
Standards: California Proposition 65
Dimmable: Yes
Family / Style: Hide-A-Lite