Tape Refill Cartridge, 1.5" x 30'

Item #: 0588459

Cat #: XC-1500-595-WT-BK

UPC: 754473196950

Call for price
Company wide:
0 in stock
Documents & Guides
Refill Cartridge, Permanent Indoor/Outdoor Vinyl Tape, Dimensions: 1.5" x 19" Max Label Size, Color: Black on White, Finish: Gloss, Adhesive: Permanent Acrylic, Compatible With: Brady IDXPERT Printers, Includes: (1) 30 ft/Roll

Overview

Refill Cartridge, Permanent Indoor/Outdoor Vinyl Tape, Dimensions: 1.5" x 19" Max Label Size, Color: Black on White, Finish: Gloss, Adhesive: Permanent Acrylic, Compatible With: Brady IDXPERT Printers, Includes: (1) 30 ft/Roll

B-595 indoor outdoor vinyl film - permanent adhesive, very pliable, good for rough surfaces and outdoor use, wide range of colors. Temperature range: -40 to 248 deg F (-40 to 120 deg C). UL recognized.

Also known as: 754473196950, XC-1500-595-WT-BK, BRAXC1500595WTBK

Specifications

Type: Permanent, Label
Width: 1 1/2 in
Material: Vinyl
Length: 30 ft
Color: White
Type: Permanent, Label
Material: Vinyl
Color: White
Width: 1 1/2 in
Length: 30 ft