Tape Refill Cartridge, 1" x 2.5"

Item #: 0588453

Cat #: XSL-21-427

UPC: 662820603443

$ 45.00 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
Refill Labels, Self-Laminating Vinyl, Dimensions: 1" x 2.5", Wire Gauge: 3-2/0, Color: Black on White, Finish: Matte, Adhesive: Permanent Acrylic, Compatible With: Brady IDXPERT Printer, Includes: 250/Cartridge

Overview

Refill Labels, Self-Laminating Vinyl, Dimensions: 1" x 2.5", Wire Gauge: 3-2/0, Color: Black on White, Finish: Matte, Adhesive: Permanent Acrylic, Compatible With: Brady IDXPERT Printer, Includes: 250/Cartridge

This B-427 Self-Laminating Vinyl material provides a protective layer over text for excellent abrasion, dirt, oils, solvents, water and excess handling resistance

Also known as: 662820603443, XSL-21-427, BRAXSL21427

Specifications

Type: Self Laminating, Label
Gauge: 1 AWG, 1/0 AWG, 3 AWG, 2/0 AWG, 2 AWG
Length: 2 1/2 in
Width: 1 in
Material: Vinyl
Color: White
Type: Self Laminating, Label
Length: 2 1/2 in
Material: Vinyl
Gauge: 1 AWG, 1/0 AWG, 3 AWG, 2/0 AWG, 2 AWG
Width: 1 in
Color: White