Tape Refill Cartridge, 1" x 1.25"

Item #: 0588449

Cat #: XSL-103-427

UPC: 662820603382

Call for price
Company wide:
0 in stock
Documents & Guides
Refill Labels, Self-Laminating Vinyl, Dimensions: 1" x 1.25", Wire Gauge: 10-4, Color: Black on White, Finish: Matte, Adhesive: Permanent Acrylic, Compatible With: Brady IDXPERT Printer, Includes: 250/Cartridge

Overview

Refill Labels, Self-Laminating Vinyl, Dimensions: 1" x 1.25", Wire Gauge: 10-4, Color: Black on White, Finish: Matte, Adhesive: Permanent Acrylic, Compatible With: Brady IDXPERT Printer, Includes: 250/Cartridge

Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.

Also known as: 662820603382, XSL-103-427, BRAXSL103427

Specifications

Length: 1 1/4 in
Type: Self Laminating, Label
Width: 1 in
Material: Vinyl
Color: White
Length: 1 1/4 in
Width: 1 in
Color: White
Type: Self Laminating, Label
Material: Vinyl