LED Undercabinet, 12", 7.6 Watt, 525 Lumen, 3000K, 120V

Item #: 0588430

Cat #: P700001-028-30

UPC: 785247219971

$ 31.00 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
LED Undercabinet, 12 Inch, 7.6 Watt, 525 Lumen, 3000K, 120 Volt, Dimmable, White Finish

Overview

LED Undercabinet, 12 Inch, 7.6 Watt, 525 Lumen, 3000K, 120 Volt, Dimmable, White Finish

The HIDE-A-LITE V linear undercabinet fixture provides the ideal solution for residential and light commercial applications. Extruded aluminum construction featuring a lens design to optimizes light distribution to ensure proper illumination.

Also known as: 785247219971, P700001-028-30, PROP70000102830

Specifications

Lumens: 525
Length: 1 ft, 12 in
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Standards: California Proposition 65
Wattage: 7.600
Light Technology: LED
Dimmable: Yes
Family / Style: Hide-A-Lite
Lumens: 525
Color Temperature: 3000 (Warm White)
Color: White
Wattage: 7.600
Dimmable: Yes
Length: 1 ft, 12 in
Volts AC: 120
Standards: California Proposition 65
Light Technology: LED
Family / Style: Hide-A-Lite