
Riser Rated CATV Video Cable, 18 AWG, RG6, Quad Shield, Black
Item #: 0588427
Cat #: 53071108
UPC: 781410915800
Company wide:
0
in stock
Documents & Guides
Riser Rated CATV Video Cable, 18 AWG, RG6, Quad Shield, Black
Overview
Riser Rated CATV Video Cable, 18 AWG, RG6, Quad Shield, Black
Also known as: 781410915800, 53071108, RG6QUADCMRBLKPPGNC
Specifications
| Gauge: | 18 AWG |
| Volts AC: | 300 |
| Length: | 1000 ft |
| Color: | Black |
| Material: | Copper Coated Steel |
| Conductors: | 1 |
| Jacket: | Riser |
| Type: | RG6, CATVR, CL2R, FT4, Riser Rated |
| Shielding: | Quad Shielded |
| Gauge: | 18 AWG |
| Length: | 1000 ft |
| Material: | Copper Coated Steel |
| Jacket: | Riser |
| Shielding: | Quad Shielded |
| Volts AC: | 300 |
| Color: | Black |
| Conductors: | 1 |
| Type: | RG6, CATVR, CL2R, FT4, Riser Rated |