LED Undercabinet, 9", 4.7 Watt, 300 Lumen, 3000K, 120V

Item #: 0588420

Cat #: P700000-020-30

UPC: 785247219964

Call for price
Company wide:
0 in stock
LED Undercabinet, 9 Inch, 4.7 Watt, 300 Lumen, 3000K, 120 Volt, Dimmable, Black Finish

Overview

LED Undercabinet, 9 Inch, 4.7 Watt, 300 Lumen, 3000K, 120 Volt, Dimmable, Black Finish

The HIDE-A-LITE V 17-1/2" linear undercabinet fixture provides the ideal solution for residential and light commercial applications. Extruded aluminum construction featuring a lens design to optimizes light distribution to ensure proper illumination. The HIDE-A-LITE V series utilizes a simple mounting method, and direct wiring, for a hassle free installation. Energy efficient and functional lighting, which can be dimmed down to 10 percent with many Forward Phase Triac and Electronic Low Voltage ELV dimmers. 9" linear undercabinet fixture. White powder coat finish.

Also known as: 785247219964, P700000-020-30, PROP70000002030

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 300
Color: Black
Length: 9 in
Wattage: 4.700
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Family / Style: Hide-A-Lite
Color Temperature: 3000 (Warm White)
Lumens: 300
Length: 9 in
Standards: California Proposition 65
Dimmable: Yes
Volts AC: 120
Color: Black
Wattage: 4.700
Light Technology: LED
Family / Style: Hide-A-Lite