Ceiling Fan, 52", 3-Blade, LED Light, Brushed Nickel Finish

Item #: 0588419

Cat #: P2556-0930K

UPC: 785247215133

$ 484.50 EA
Company wide:
0 in stock
Ceiling Fan, 52 Inch, 3-Blade, 17 Watt LED Light, Brushed Nickel Finish, Etched Opal Bowl

Overview

Ceiling Fan, 52 Inch, 3-Blade, 17 Watt LED Light, Brushed Nickel Finish, Etched Opal Bowl

The 52 inch Trevina II features three silver blades in Brushed Nickel finish. Coolly modern, the Trevina II ceiling fan offers both form and function with an energy efficient 17W LED source with a 3000K-color temperature. Features a wall control switch.

Also known as: 785247215133, P2556-0930K, PROP25560930K

Specifications

Color Temperature: 3000 (Warm White)
Length: 52 in
Color: Brushed Nickel
Standards: California Proposition 65
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Brushed Nickel
Light Technology: LED
Length: 52 in
Standards: California Proposition 65