Service Fitting, Type: 4-Piece, Duplex Receptacle 20A/125V on Both Sides

Item #: 0588408

Cat #: 525I

UPC: 786564015154

$ 150.40 EA
Company wide:
0 in stock
Service Fitting, Type: 4-Piece, Duplex Receptacle 20A/125V on Both Sides, Material: Aluminum, For Use With Wiremold® 525 Series Service Fittings.

Overview

Service Fitting, Type: 4-Piece, Duplex Receptacle 20A/125V on Both Sides, Material: Aluminum, For Use With Wiremold® 525 Series Service Fittings.

20A 125V duplex plate two sides. 20A 125V Receptacles included. NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cubic inches (442ml) of capacity.

Also known as: 786564015154, 525I, WMD525I

Specifications

Material: Aluminum
Finish: Brushed Aluminum
Material: Aluminum
Finish: Brushed Aluminum