LED Mini Step-light

Item #: 0588402

Cat #: P660003-028-30K

UPC: 785247215546

$ 49.19 EA
Company wide:
0 in stock
Documents & Guides
LED Step Light: 1 Watt, 120V, Lumens: 13 (Vertical) / 12.4 (Horizontal), Color Temperature: 3000K, CRI: 90, Avg. Hrs. Life: 50,000. Indoor Wall Mounted - CSA Damp location listed. * Both vertical and horizontal louver design face plates included *

Overview

LED Step Light: 1 Watt, 120V, Lumens: 13 (Vertical) / 12.4 (Horizontal), Color Temperature: 3000K, CRI: 90, Avg. Hrs. Life: 50,000. Indoor Wall Mounted - CSA Damp location listed. * Both vertical and horizontal louver design face plates included *
Also known as: 785247215546, P660003-028-30K, PROP66000302830K

Specifications

Lumens: 13
Wattage: 1
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Standards: California Proposition 65
Light Technology: LED
Lumens: 13
Color Temperature: 3000 (Warm White)
Color: White
Light Technology: LED
Wattage: 1
Volts AC: 120
Standards: California Proposition 65