150 Watt Protected Metal Halide Lamp

Item #: 0588373

Cat #: MHC150/U/MP/3K ALTO

UPC: 046677134631

$ 85.43 EA
Company wide:
2 in stock
Documents & Guides
Metal Halide Lamp, 150W, Bulb: ED17P, Base: Medium Screw (E26), Lumens: 12,900, CRI: 85, Color Temp: 3000K. Philips # 13463-5

Overview

Metal Halide Lamp, 150W, Bulb: ED17P, Base: Medium Screw (E26), Lumens: 12,900, CRI: 85, Color Temp: 3000K. Philips # 13463-5

Direct retrofit with immediate energy savings!Range of protected, high-efficiency long life ceramic metal halide lamps with a stable color over lifetime and a crisp, sparkling light to be used in open fixtures

Also known as: 046677134631, MHC150/U/MP/3K ALTO, PHIMHC150UMP3KALT

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 480, 120, 277, 240, 208
Base: Medium Screw (E26)
Color Rendering Index (CRI): 85
Wattage: 150
Shape: ED17P (Elliptical Dimple Protected)
Lumens: 12900
Light Technology: HID
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 150
Lumens: 12900
Volts AC: 480, 120, 277, 240, 208
Color Rendering Index (CRI): 85
Shape: ED17P (Elliptical Dimple Protected)
Light Technology: HID