Lakehurst 60" Outdoor Ceiling Fan

Item #: 0588323

Cat #: P2562-20

UPC: 785247221585

$ 607.50 EA
Company wide:
0 in stock
PRO P2562-20 60IN 5 BLADE OUT

Overview

PRO P2562-20 60IN 5 BLADE OUT
Also known as: 785247221585, P2562-20, PROP256220

Specifications

Type: Outdoor
Standards: California Proposition 65
Size: 60 in
Type: Outdoor
Size: 60 in
Standards: California Proposition 65