Enclosure 24.00x20.00x8.00

Item #: 0588302

Cat #: CFM24208

UPC: 783510795108

$ 1174.90 EA
Company wide:
0 in stock
Concept Flush-Mounted Enclosures, 24.00x20.00x8.00, Gray, Steel

Overview

Concept Flush-Mounted Enclosures, 24.00x20.00x8.00, Gray, Steel

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish.

Also known as: 783510795108, CFM24208, HOFCFM24208

Features & Benefits

  • Seams continuously welded and ground smooth
  • Corner-formed doors
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque threadless studs and fasteners on door
  • Minimum-width body flange provides maximum door opening (210 degrees)
  • Door opens 210 degrees
  • External formed body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for optional external wall-mount brackets
  • Removable door with hidden hinges for clean, aesthetic appearance

Specifications

IP/NEMA Rating: IP66, NEMA 12
Depth: 8 in
Height: 24 in
Color: Gray
Width: 20 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Height: 24 in
Width: 20 in
Finish: Powder Coated
Depth: 8 in
Color: Gray
Material: Steel