Freedom Iec Full Voltage Non-reversing Contactor

Item #: 0588282

Cat #: CE15EN3CB

UPC: 782113779188

$ 609.93 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size E, 3-pole, No Auxiliarycontact, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size E, 3-pole, No Auxiliarycontact, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil
Also known as: 782113779188, CE15EN3CB, CUTCE15EN3CB

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor