Breaker, Molded Case, 200A, 240VAC, 3P, Main Type, F Frame, 10kAIC

Item #: 0588202

Cat #: UQFB-3200

UPC: 784572234918

$ 749.92 EA
Company wide:
0 in stock
Breaker, Molded Case, 200 Amp, 240 Volt AC, 3-Pole, Main Type, F Frame, 10 kAIC

Overview

Breaker, Molded Case, 200 Amp, 240 Volt AC, 3-Pole, Main Type, F Frame, 10 kAIC
Also known as: 784572234918, UQFB-3200, MLBUQFB3200

Specifications

Amps: 200
Poles: 3
Volts AC: 240
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Amps: 200
Volts AC: 240
Mounting: Bolt On
Poles: 3
Standards: California Proposition 65
Interrupt Rating AC: 10 kA