Grounding Bushing With Aluminum Lug, Insulated, Threaded, 1", 14 - 4 AWG, Iron/Zinc

Item #: 0588198

Cat #: 3872

UPC: 786210038728

$ 30.93 EA
Company wide:
0 in stock
Grounding Bushing With Aluminum Lug, Insulated, Threaded, 1 Inch Diameter, 14 - 4 AWG, Iron With Zinc Finish, For Use with Rigid/IMC Conduit

Overview

Grounding Bushing With Aluminum Lug, Insulated, Threaded, 1 Inch Diameter, 14 - 4 AWG, Iron With Zinc Finish, For Use with Rigid/IMC Conduit

ABB's threaded insulated grounding bushing is made for quick installation of bonding jumper to multiple metal conduits, and designed to bush conductors and prevent insulation damage.

Also known as: 786210038728, 3872, THB3872

Specifications

Material: Malleable Iron, Aluminum
Diameter: 1 in
Allowable Gauge Range: 14 - 4
Insulation: Insulated
Material: Malleable Iron, Aluminum
Allowable Gauge Range: 14 - 4
Diameter: 1 in
Insulation: Insulated