Floor Box Assembly, 2-1/4" Round, Type: Screw Plug, Non-Metallic

Item #: 0588184

Cat #: E971FBDI-2

UPC: 034481211693

$ 141.54 EA
Company wide:
134 in stock
2-1/4" Round, Drop-In Floor Box Assembly, Non-Metallic, Cover Type: Screw Plug. Device Type: Single Receptacle, Data Port or Blank. Color: Brass. Cubic Inches: 11.8". Includes: Hole Saw Bit, (1) Single Grounded Receptacle.

Overview

2-1/4" Round, Drop-In Floor Box Assembly, Non-Metallic, Cover Type: Screw Plug. Device Type: Single Receptacle, Data Port or Blank. Color: Brass. Cubic Inches: 11.8". Includes: Hole Saw Bit, (1) Single Grounded Receptacle.

Single Gang Drop in Floor Box with Hole Saw, 11.8 Cubic Inches, 2.25 Inch Diameter, Depth 7.02 Inches, Cover Brass, Non-Metallic, with Pre-Wired Single Receptacle, Low Voltage Telephone/Cable Plate and 1-Blank Plate for Custom Installations

Also known as: 034481211693, E971FBDI-2, CARE971FBDI2, 2 1/4" round floor box

Specifications

Gangs: 1
Material: Brass
Cubic Inches: 11.800 in³
Gangs: 1
Cubic Inches: 11.800 in³
Material: Brass