Cable Snap Clip, 5/16"–1/2" Flange, 0.315"–0.354" OD

Item #: 0588165

Cat #: SC8B

UPC: 782856798309

$ 1.40 EA
Company wide:
0 in stock
Documents & Guides
Cable Snap Clip. Low voltage, data and MC/AC cable to 5/16" thru 1/2" flange thickness, 0.312"–0.375" OD, Standard Packaging Quantity: 100.

Overview

Cable Snap Clip. Low voltage, data and MC/AC cable to 5/16" thru 1/2" flange thickness, 0.312"–0.375" OD, Standard Packaging Quantity: 100.

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856798309, SC8B, CDYSC8B

Features & Benefits

  • Clip snaps on flange and cable snaps into clip

Specifications

Material: Spring Steel
Finish: Plated
Material: Spring Steel
Finish: Plated