Enclosure, Type 4x, Screw Cover, 7.40" x 7.40" x 4.84"

Item #: 0588139

Cat #: Q202013ABI

UPC: 783510144593

$ 120.51 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, Type 4x, Opaque Screw Cover, Size/Dims: 7.40 x 7.40 x 4.84 Inch, ABS

Overview

Enclosure, Type 4x, Opaque Screw Cover, Size/Dims: 7.40 x 7.40 x 4.84 Inch, ABS
Also known as: 783510144593, Q202013ABI, HOFQ202013ABI

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: ABS
IP/NEMA Rating: IP66, NEMA 4
Material: ABS