Snap-On, End Section, Type: FED5.4L

Item #: 0588127

Cat #: 029104120

UPC: 662019970905

$ 1.39 EA
Company wide:
0 in stock
Documents & Guides
Snap-On End Section. Type: FED5.4L. Color: Gray. Used with Spring Connection Terminal Blocks Type: D 2,5/5.P.4L.

Overview

Snap-On End Section. Type: FED5.4L. Color: Gray. Used with Spring Connection Terminal Blocks Type: D 2,5/5.P.4L.
Also known as: 662019970905, 029104120, ENT1SNA291041R2000

Specifications

Mounting: Snap On
Type: End Section
Color: Gray
Family / Style: Entrelec
Mounting: Snap On
Color: Gray
Type: End Section
Family / Style: Entrelec