C-h E51als66pu Proxy Sensor 24mm

Item #: 0588121

Cat #: E51ALS66PU

UPC: 782113866147

$ 1085.22 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Limit Switch Style, Factory Sealed 6p+, Unshielded,side Sensing Surface, 24 Mm (0.94 Inch) Sensing Range, 2-wire, 20-264 Vac/dc, 50/60 Hz, 8 Feet, Soow-a Type Cable, Alternate Frequency, N.o. Output

Overview

Inductive Proximity Sensor, Limit Switch Style, Factory Sealed 6p+, Unshielded,side Sensing Surface, 24 Mm (0.94 Inch) Sensing Range, 2-wire, 20-264 Vac/dc, 50/60 Hz, 8 Feet, Soow-a Type Cable, Alternate Frequency, N.o. Output
Also known as: 782113866147, E51ALS66PU, CUTE51ALS66PU

Specifications

IP/NEMA Rating: IP68, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: IP68, NEMA 4X, NEMA 12, NEMA 4